Skip Content
SCREW TAP ZP PAN SLT/PH 10X2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP PAN SLT/PH 10X2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB26661.019.0200
  • Mfr. Model # B26661.019.0200
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Application Thread Forming
  • Finish Zinc Plated
  • Item Tapping Sheet Metal Screw
  • Length 2"
  • Material Case Hardened Steel
  • Size #10
  • Drive Type Slotted/Phillips
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.122" - 0.133"
  • Head Type Pan
  • Driver Size #2
  • Hex Width 0.357" - 0.373"
  • Package Quantity 1500
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list