SCREW TAP ZP PAN PH 8X1 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP ZP PAN PH 8X1 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB26660.016.0100
  • Mfr. Model # B26660.016.0100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Length 1"
  • Application Thread Forming
  • Finish Zinc Plated
  • Material Case Hardened Steel
  • Size #8
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds ASME B18.6.3
  • Head Type Pan
  • Head Height 0.105" - 0.115"
  • Hex Width 0.306" - 0.322"
  • Package Quantity 4000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list