SCREW TAP ZP PAN PH 14X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP ZP PAN PH 14X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26660.024.0300
  • Mfr. Model # U26660.024.0300
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1033
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Thread Forming
  • Finish Zinc Plated
  • Item Tapping Sheet Metal Screw
  • Material Case Hardened Steel
  • Length 3"
  • Drive Type Phillips
  • Size #14
  • Driver Size #3
  • Package Quantity 100
  • Head Type Pan
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.156" - 0.169"
  • Hex Width 0.457" - 0.476"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list