Skip Content
SCREW TAP ZP PAN PH 12X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP PAN PH 12X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26660.021.0087
  • Mfr. Model # U26660.021.0087
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1033
  • Shipping Weight 4.2 lbs

Technical Specs

  • Application Thread Forming
  • Length 7/8"
  • Package Quantity 100
  • Item Tapping Sheet Metal Screw
  • Finish Zinc Plated
  • Material Case Hardened Steel
  • Size #12
  • Drive Type Phillips
  • Driver Size #3
  • Head Type Pan
  • Head Height 0.139" - 0.151"
  • Meets/Exceeds ASME B18.6.3
  • Hex Width 0.407" - 0.425"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list