Skip Content
SCREW TAP ZP PAN PH 12X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW TAP ZP PAN PH 12X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26660.021.0075
  • Mfr. Model # U26660.021.0075
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1033
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Application Thread Forming
  • Length 3/4"
  • Package Quantity 100
  • Size #12
  • Material Case Hardened Steel
  • Finish Zinc Plated
  • Drive Type Phillips
  • Head Type Pan
  • Driver Size #3
  • Head Height 0.139" - 0.151"
  • Meets/Exceeds ASME B18.6.3
  • Hex Width 0.407" - 0.425"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list