Skip Content
SCREW TAP ZP PAN PH 10X1 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP PAN PH 10X1 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB26660.019.0100
  • Mfr. Model # B26660.019.0100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Finish Zinc Plated
  • Application Thread Forming
  • Item Tapping Sheet Metal Screw
  • Length 1"
  • Material Case Hardened Steel
  • Drive Type Phillips
  • Driver Size #2
  • Size #10
  • Head Height 0.122" - 0.133"
  • Meets/Exceeds ASME B18.6.3
  • Hex Width 0.357" - 0.373"
  • Head Type Pan
  • Package Quantity 2500
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list