Skip Content
SCREW TAP ZP HEX WSH SLT 8X3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP HEX WSH SLT 8X3/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB28100.016.0075
  • Mfr. Model # B28100.016.0075
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1039
  • Shipping Weight 1.97 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Case Hardened Steel
  • Item Tapping Sheet Metal Screw
  • Length 3/4"
  • Application Thread Forming
  • Size #8
  • Drive Type Slotted
  • Head Type Hex Washer
  • Meets/Exceeds ASME B18.6.3
  • Driver Size 0.045" - 0.054"
  • Hex Width 0.244" - 0.250"
  • Head Height 0.096" - 0.100"
  • Package Quantity 3000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list