Skip Content
SCREW TAP ZP HEX WSH SLT 6X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP HEX WSH SLT 6X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU28100.013.0037
  • Mfr. Model # U28100.013.0037
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1039
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Application Thread Forming
  • Length 3/8"
  • Package Quantity 100
  • Material Case Hardened Steel
  • Finish Zinc Plated
  • Size #6
  • Driver Size 0.039" - 0.048"
  • Drive Type Slotted
  • Head Type Hex Washer
  • Meets/Exceeds ASME B18.6.3
  • Hex Width 0.244" - 0.250"
  • Head Height 0.080" - 0.093"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list