Skip Content
SCREW TAP ZP HEX WSH SLT 5/16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP HEX WSH SLT 5/16X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU28100.031.0100
  • Mfr. Model # U28100.031.0100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1039
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material Case Hardened Steel
  • Item Sheet Metal Screw
  • Finish Zinc Plated
  • Application Thread Forming
  • Length 1"
  • Package Quantity 100
  • Size 5/16"-12
  • Drive Type Slotted
  • Head Type Hex Washer
  • Meets/Exceeds ASME B18.6.3
  • Driver Size 1/2"
  • Hex Width 0.489" - 0.500"
  • Head Height 0.208" - 0.230"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list