Skip Content
SCREW TAP ZP HEX WSH SLT 4X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP HEX WSH SLT 4X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU28100.011.0062
  • Mfr. Model # U28100.011.0062
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1039
  • Shipping Weight 0.64 lbs

Technical Specs

  • Application Thread Forming
  • Finish Zinc Plated
  • Item Tapping Sheet Metal Screw
  • Material Case Hardened Steel
  • Length 5/8"
  • Package Quantity 100
  • Size #4
  • Drive Type Slotted
  • Driver Size 0.031" - 0.039"
  • Head Type Hex Washer
  • Head Height 0.049" - 0.060"
  • Meets/Exceeds ASME B18.6.3
  • Hex Width 0.181" - 0.188"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list