SCREW TAP ZP HEX WSH SLT 12X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP ZP HEX WSH SLT 12X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU28100.021.0125
  • Mfr. Model # U28100.021.0125
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1039
  • Shipping Weight 5.075 lbs

Technical Specs

  • Application Thread Forming
  • Finish Zinc Plated
  • Item Sheet Metal Screw
  • Length 1-1/4"
  • Material Case Hardened Steel
  • Size #12
  • Drive Type Slotted/Hex
  • Package Quantity 100
  • Driver Size 5/16"
  • Head Type Hex Washer
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.139" - 0.155"
  • Hex Width 0.305" - 0.312"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list