SCREW TAP ZP HEX WSH SLT 1/4X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP ZP HEX WSH SLT 1/4X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU28100.025.0050
  • Mfr. Model # U28100.025.0050
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1039
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Sheet Metal Screw
  • Application Thread Forming
  • Finish Zinc Plated
  • Length 1/2"
  • Material Case Hardened Steel
  • Package Quantity 100
  • Size #14
  • Drive Type Slotted/Hex
  • Driver Size 3/8"
  • Head Type Hex Washer
  • Meets/Exceeds ASME B18.6.3
  • Hex Width 0.367" - 0.375"
  • Head Height 0.172" - 0.190"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list