Skip Content
SCREW TAP ZP FLT CSK PH 8X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW TAP ZP FLT CSK PH 8X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26680.016.0062
  • Mfr. Model # U26680.016.0062
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Thread Forming
  • Item Sheet Metal Screw
  • Length 5/8"
  • Finish Zinc Plated
  • Material Case Hardened Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Flat Countersunk
  • Meets/Exceeds ASME B18.6.3
  • Size #8
  • Head Height 0.100"
  • Hex Width 0.285" - 0.312"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list