Skip Content
SCREW TAP ZP FLT CSK PH 8X2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP FLT CSK PH 8X2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB26680.016.0200
  • Mfr. Model # B26680.016.0200
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Finish Zinc Plated
  • Application Thread Forming
  • Length 2"
  • Item Tapping Sheet Metal Screw
  • Material Case Hardened Steel
  • Driver Size #2
  • Drive Type Phillips
  • Meets/Exceeds ASME B18.6.3
  • Size #8
  • Head Type Flat Countersunk
  • Head Height 0.100"
  • Hex Width 0.285" - 0.312"
  • Package Quantity 2000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list