SCREW TAP ZP FLT CSK PH 6X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW TAP ZP FLT CSK PH 6X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26680.013.0100
  • Mfr. Model # U26680.013.0100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Sheet Metal Screw
  • Application Thread Forming
  • Finish Zinc Plated
  • Length 1"
  • Size #6
  • Package Quantity 100
  • Drive Type Phillips
  • Material Case Hardened Steel
  • Driver Size #2
  • Head Type Flat Countersunk
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.083"
  • Hex Width 0.238" - 0.262"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list