Skip Content
SCREW TAP ZP FLT CSK PH 14X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP FLT CSK PH 14X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26680.024.0300
  • Mfr. Model # U26680.024.0300
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Thread Forming
  • Finish Zinc Plated
  • Item Sheet Metal Screw
  • Length 3"
  • Material Case Hardened Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Size #14
  • Head Type Flat Countersunk
  • Meets/Exceeds ASME B18.6.3
  • Driver Size #3
  • Head Height 0.148"
  • Hex Width 0.427" - 0.462"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list