Skip Content
SCREW TAP ZP FLT CSK PH 14X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP ZP FLT CSK PH 14X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26680.024.0175
  • Mfr. Model # U26680.024.0175
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Application Thread Forming
  • Finish Zinc Plated
  • Length 1-3/4"
  • Package Quantity 100
  • Material Case Hardened Steel
  • Item Sheet Metal Screw
  • Size #14
  • Drive Type Phillips
  • Driver Size #3
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.148"
  • Hex Width 0.427" - 0.462"
  • Head Type Flat Countersunk
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list