SCREW TAP ZP FLT CSK PH 12X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW TAP ZP FLT CSK PH 12X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26680.021.0100
  • Mfr. Model # U26680.021.0100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Application Thread Forming
  • Item Tapping Sheet Metal Screw
  • Finish Zinc Plated
  • Length 1"
  • Material Case Hardened Steel
  • Drive Type Phillips
  • Package Quantity 100
  • Size #12
  • Driver Size #3
  • Meets/Exceeds ASME B18.6.3
  • Head Type Flat Countersunk
  • Head Height 0.132"
  • Hex Width 0.380" - 0.412"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list