Skip Content
SCREW TAP ZP FLT CSK PH 12X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW TAP ZP FLT CSK PH 12X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26680.021.0150
  • Mfr. Model # U26680.021.0150
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Finish Zinc Plated
  • Application Thread Forming
  • Item Tapping Sheet Metal Screw
  • Size #12
  • Package Quantity 100
  • Length 1-1/2"
  • Material Case Hardened Steel
  • Drive Type Phillips
  • Head Type Flat Countersunk
  • Meets/Exceeds ASME B18.6.3
  • Driver Size #3
  • Head Height 0.132"
  • Hex Width 0.380" - 0.412"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list