SCREW TAP ZP FLT CSK PH 10X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP ZP FLT CSK PH 10X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU26680.019.0087
  • Mfr. Model # U26680.019.0087
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Length 7/8"
  • Finish Zinc Plated
  • Application Thread Forming
  • Material Case Hardened Steel
  • Item Tapping Sheet Metal Screw
  • Package Quantity 100
  • Size #10
  • Drive Type Phillips
  • Meets/Exceeds ASME B18.6.3
  • Driver Size #2
  • Head Type Flat Countersunk
  • Head Height 0.116"
  • Hex Width 0.333" - 0.362"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list