!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW TAP ZP FLT CSK PH 10X1-1/4

SCREW TAP ZP FLT CSK PH 10X1-1/4

APPROVED VENDOR

SCREW TAP ZP FLT CSK PH 10X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW TAP ZP FLT CSK PH 10X1-1/4

SCREW TAP ZP FLT CSK PH 10X1-1/4

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU26680.019.0125
  • Mfr. Model # U26680.019.0125
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.008 lbs

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Finish Zinc Plated
  • Size #10
  • Drive Type Phillips
  • Driver Size #2
  • Application Thread Forming
  • Package Quantity 100
  • Head Type Flat Countersunk
  • Material Case Hardened Steel
  • Length 1-1/4"
  • Head Height 0.116"
  • Hex Width 0.333" - 0.362"
  • Meets/Exceeds ASME B18.6.3
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list