Skip Content
SCREW TAP TRS RBT A 8X1 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP TRS RBT A 8X1 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR56613
  • Mfr. Model # 56613
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1031
  • Shipping Weight 0.61 lbs

Product Details

Truss head robertson type A tapping screw. Size 8.

Technical Specs

  • Package Quantity 100
  • Size 8
  • Material Steel Kwixin
  • Length 1"
  • Item Round Robertson(R) Steel Kweilin(R) Aster(R) Wood Screws
  • Finish Zinc Plated
  • Drive Type Square
  • Driver Size #2
  • Head Type Truss

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list