Skip Content
SCREW TAP SS18-8 PH 8X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP SS18-8 PH 8X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51662.016.0125
  • Mfr. Model # U51662.016.0125
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 993
  • Shipping Weight 0.005 lbs

Technical Specs

  • Application Thread Forming
  • Item Tapping Sheet Metal Screw
  • Material 18-8 Stainless Steel
  • Length 1-1/4"
  • Drive Type Phillips
  • Package Quantity 100
  • Head Type Truss
  • Driver Size #2
  • Size #8
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.088" - 0.102"
  • Hex Width 0.364" - 0.384"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list