SCREW TAP SS18-8 PH 14X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP SS18-8 PH 14X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51662.024.0075
  • Mfr. Model # U51662.024.0075
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 993
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application Thread Forming
  • Item Tapping Sheet Metal Screw
  • Length 3/4"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Size #14
  • Driver Size #3
  • Head Type Truss
  • Drive Type Phillips
  • Head Height 0.129" - 0.146"
  • Meets/Exceeds ASME B18.6.3
  • Hex Width 0.530" - 0.557"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list