Skip Content
SCREW TAP SS18-8 PH 10X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP SS18-8 PH 10X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51662.019.0150
  • Mfr. Model # U51662.019.0150
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 993
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Thread Forming
  • Package Quantity 100
  • Material Stainless Steel 18-8
  • Length 1-1/2"
  • Item Tapping Screw
  • Size #10-16
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds ASME B18.6.3
  • Head Type Truss
  • Head Height 0.103" - 0.118"
  • Hex Width 0.425" - 0.448"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list