Skip Content
SCREW TAP SS18-8 PAN PH 8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW TAP SS18-8 PAN PH 8X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51660.016.0100
  • Mfr. Model # U51660.016.0100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 992
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Thread Forming
  • Item Sheet Metal Screw
  • Package Quantity 100
  • Length 1"
  • Material 18-8 Stainless Steel
  • Driver Size #2
  • Drive Type Phillips
  • Size #8
  • Head Type Pan
  • Hex Width 0.306" - 0.322"
  • Head Height 0.105" - 0.115"
  • Meets/Exceeds ASME B18.6.3
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list