SCREW TAP SS18-8 PAN PH 8X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP SS18-8 PAN PH 8X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51660.016.0175
  • Mfr. Model # U51660.016.0175
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 992
  • Shipping Weight 3.7 lbs

Technical Specs

  • Application Thread Forming
  • Package Quantity 100
  • Item Sheet Metal Screw
  • Length 1-3/4"
  • Material 18-8 Stainless Steel
  • Size #8
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Pan
  • Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
  • Hex Width 0.306" - 0.322"
  • Head Height 0.105" - 0.115"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list