Skip Content
SCREW TAP SS18-8 PAN PH 6X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW TAP SS18-8 PAN PH 6X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51660.013.0050
  • Mfr. Model # U51660.013.0050
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 992
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Sheet Metal Screw
  • Application Thread Forming
  • Length 1/2"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Size #6
  • Drive Type Phillips
  • Driver Size #2
  • Head Height 0.087" - 0.097"
  • Hex Width 0.256" - 0.270"
  • Head Type Pan
  • Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list