Skip Content
SCREW TAP SS18-8 PAN PH 10X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP SS18-8 PAN PH 10X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51660.019.0125
  • Mfr. Model # U51660.019.0125
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 992
  • Shipping Weight 3.88 lbs

Technical Specs

  • Application Thread Forming
  • Length 1-1/4"
  • Material 18-8 Stainless Steel
  • Item Tapping Sheet Metal Screw
  • Size #10
  • Package Quantity 100
  • Drive Type Phillips
  • Head Type Pan
  • Driver Size #2
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.122" - 0.133"
  • Hex Width 0.357" - 0.373"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list