Skip Content
SCREW TAP SS18-8 OVL CSK PH 4X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP SS18-8 OVL CSK PH 4X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51690.011.0050
  • Mfr. Model # U51690.011.0050
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 992
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Application Thread Forming
  • Length 1/2"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Size #4
  • Driver Size #1
  • Meets/Exceeds ASME B18.6.3
  • Head Type Oval Countersunk
  • Hex Width 0.191" - 0.212"
  • Head Height 0.104"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list