!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW TAP SS18-8 OVL CSK PH 10X2

SCREW TAP SS18-8 OVL CSK PH 10X2

APPROVED VENDOR

SCREW TAP SS18-8 OVL CSK PH 10X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW TAP SS18-8 OVL CSK PH 10X2

SCREW TAP SS18-8 OVL CSK PH 10X2

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU51690.019.0200
  • Mfr. Model # U51690.019.0200
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.013 lbs

Technical Specs

  • Item Sheet Metal Screw
  • Material 18-8 Stainless Steel
  • Size #10
  • Drive Type Phillips
  • Hex Width 0.333" - 0.362"
  • Application Thread Forming
  • Package Quantity 100
  • Head Type Oval Countersunk
  • Finish Plain
  • Length 2"
  • Driver Size #2
  • Head Height 0.176"
  • Meets/Exceeds ASME B18.6.3-2010 and SAE J933 and IFI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list