Skip Content
SCREW TAP SS18-8 HEX WSH SLT 8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP SS18-8 HEX WSH SLT 8X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51651.016.0100
  • Mfr. Model # U51651.016.0100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 993
  • Shipping Weight 2.4 lbs

Technical Specs

  • Length 1"
  • Item Sheet Metal Screw
  • Application Thread Forming
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Size #8
  • Drive Type Slotted
  • Hex Width 0.244" - 0.250"
  • Head Height 0.096" - 0.100"
  • Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
  • Driver Size 0.045" - 0.054"
  • Head Type Hex Washer
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list