Skip Content
SCREW TAP SS18-8 HEX WSH SLT 10X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP SS18-8 HEX WSH SLT 10X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51651.019.0075
  • Mfr. Model # U51651.019.0075
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 993
  • Shipping Weight 2.7 lbs

Technical Specs

  • Length 3/4"
  • Application Thread Forming
  • Item Tapping Sheet Metal Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Size #10-16
  • Drive Type Slotted
  • Driver Size 0.050" - 0.060"
  • Head Type Hex Washer
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.105" - 0.120"
  • Hex Width 0.305" - 0.312"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list