Skip Content
SCREW TAP SS18-8 FLT CSK PH 12X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP SS18-8 FLT CSK PH 12X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51680.021.0300
  • Mfr. Model # U51680.021.0300
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 991
  • Shipping Weight 9.125 lbs

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Application Thread Forming
  • Package Quantity 100
  • Length 3"
  • Material 18-8 Stainless Steel
  • Size #12
  • Drive Type Phillips
  • Meets/Exceeds ASME B18.6.3
  • Head Type Flat Countersunk
  • Hex Width 0.380" - 0.412"
  • Driver Size #3
  • Head Height 0.132"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list