Skip Content
SCREW TAP SS18-8 FLT CSK PH 10X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP SS18-8 FLT CSK PH 10X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51680.019.0300
  • Mfr. Model # U51680.019.0300
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 991
  • Shipping Weight 6.915 lbs

Technical Specs

  • Length 3"
  • Item Tapping Sheet Metal Screw
  • Application Thread Forming
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Size #10
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Flat Countersunk
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.116"
  • Hex Width 0.333" - 0.362"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list