!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAN-HEAD TAPPING SCREW, TYPE A, DRIVE SQ, SZ 4 X 3/4 IN L, 18.8 STAINLESS STEEL, PKG 100

PAN-HEAD TAPPING SCREW, TYPE A, DRIVE SQ, SZ 4 X 3/4 IN L, 18.8 STAINLESS STEEL, PKG 100

STAR

PAN-HEAD TAPPING SCREW, TYPE A, DRIVE SQ, SZ 4 X 3/4 IN L, 18.8 STAINLESS STEEL, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAN-HEAD TAPPING SCREW, TYPE A, DRIVE SQ, SZ 4 X 3/4 IN L, 18.8 STAINLESS STEEL, PKG 100

PAN-HEAD TAPPING SCREW, TYPE A, DRIVE SQ, SZ 4 X 3/4 IN L, 18.8 STAINLESS STEEL, PKG 100

STAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SFS1SQP4-75
  • Mfr. Model # 1SQP4-75
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

This type 'A', pan-head tapping screw has a square drive and is made of 18.8 stainless steel. It is size 4 x 3/4 inch in length and available in a package of 100.

Technical Specs

  • Item Screw
  • System of Measurement Inch
  • Material Stainless Steel
  • Head Type Pan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list