SCREW TAP PH PAN T-A #14X1 3/4 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP PH PAN T-A #14X1 3/4 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPA25-175
  • Mfr. Model # 1PPA25-175
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.91 lbs

Product Details

Pan head, Phillips, type A tapping screw. Size 14 x 1-3/4 inches.

Technical Specs

  • Package Quantity 50
  • Size 14
  • Item Tapping Screw
  • Length 1-3/4"
  • Material Stainless Steel
  • Drive Type Phillips
  • Driver Size 14 x 1-3/4"
  • Head Type Pan
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list