Skip Content
SCREW TAP PH PAN T-A #12X3IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP PH PAN T-A #12X3IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPA12-300
  • Mfr. Model # 1PPA12-300
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.6 lbs

Product Details

Pan head, Phillips, type A tapping screw. Size 12 x 3 inches.

Technical Specs

  • Size 12
  • Package Quantity 50
  • Item Tapping Screw
  • Length 3"
  • Material Stainless Steel
  • Drive Type Phillips
  • Driver Size 12 x 3"
  • Head Type Pan Head
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list