Skip Content
SCREW TAP PAN ROB TYPE A 10X1 6M/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP PAN ROB TYPE A 10X1 6M/CS

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR39535
  • Mfr. Model # 39535
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1033
  • Shipping Weight 0.01 lbs

Product Details

Pan head robertson type A tapping screw, bulk. Size 10.

Technical Specs

  • Size 10
  • Finish Zinc Plated
  • Item Tapping Screw
  • Length 1"
  • Material Plastic or Wood
  • Drive Type Square
  • Package Quantity 6000
  • Head Type Round
  • Driver Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list