Skip Content
SCREW TAP PAN ROB TY A 12X2 2M/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW TAP PAN ROB TY A 12X2 2M/CS

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR41949
  • Mfr. Model # 41949
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1033
  • Shipping Weight 0.02 lbs

Product Details

Pan head robertson type A tapping screw, bulk. Size 12.

Technical Specs

  • Size 12
  • Finish Zinc Plated
  • Item Screw Tap
  • Length 2"
  • Package Quantity 2000
  • Drive Type Square
  • Driver Size #3
  • Head Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list