SCREW TAP PAN ROB TY A 12X1 4M/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP PAN ROB TY A 12X1 4M/CS

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR51414
  • Mfr. Model # 51414
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1033
  • Shipping Weight 39.08 lbs

Product Details

Pan head robertson type A tapping screw, bulk. Size 12.

Technical Specs

  • Size 12
  • Length 1"
  • Finish Zinc Plated
  • Item Tapping Screw
  • Material Plastic or Wood
  • Package Quantity 4000
  • Drive Type Square
  • Driver Size #3
  • Head Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list