SCREW TAP PAN ROB TY A 10X2 2.5M/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP PAN ROB TY A 10X2 2.5M/CS

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR48429
  • Mfr. Model # 48429
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1033
  • Shipping Weight 0.01 lbs

Product Details

Pan head robertson type A tapping screw, bulk. Size 10.

Technical Specs

  • Size 10
  • Finish Zinc Plated
  • Material Plastic or Wood
  • Item Tapping Screw
  • Length 2"
  • Package Quantity 2500
  • Drive Type Square
  • Head Type Round
  • Driver Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list