SCREW TAP PAN RBT A 8X2 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW TAP PAN RBT A 8X2 1C/BX

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR48424
  • Mfr. Model # 48424
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1033
  • Shipping Weight 0.92 lbs

Product Details

Pan head tapping screw, square drive, zinc plated. Size 8 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Size 8
  • Length 2"
  • Finish Zinc Plated
  • Item Tapping Screw
  • Material Plastic or Wood
  • Drive Type Square
  • Head Type Round
  • Driver Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list