Skip Content
Discontinued with Replacement
SCREW STR A325W/O NT 7/8-9X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW STR A325W/O NT 7/8-9X7

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00156-3462-000
  • Mfr. Model # 00156-3462-000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.6 lbs
Suggested Replacement Product
A-325 STR SC W/O NUT USA PL 7/8-9X7

Price: NA

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 120
  • Thread Size 7/8-9
  • Tensile Strength (PSI) 120,000
  • Grade A325
  • Type Heavy Hex Head
  • Overall Length 7"
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A325 Type 1
  • Head Height 35/64"
  • Head Dia. 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list