Skip Content
Discontinued with Replacement
SCREW STR A325W/O NT 1-8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW STR A325W/O NT 1-8X8

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00156-4064-000
  • Mfr. Model # 00156-4064-000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.5 lbs
Suggested Replacement Product
A-325 STR SC W/O NUT -USA PL 1-8X8

Price: NA

Technical Specs

  • Package Quantity 75
  • Finish Plain
  • Material Steel
  • Thread Size 1-8
  • Item Structural Bolt
  • Tensile Strength (PSI) 120,000
  • Type Heavy Hex Head
  • Grade A325
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Type UNC
  • Overall Length 8"
  • Thread Length 1-3/4"
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Head Dia. 1-5/8"
  • Head Height 39/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List