SCREW STARTER STD TIP 5-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW STARTER STD TIP 5-5

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9853
  • Mfr. Model # 9853
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 97
  • Shipping Weight 0.045 lbs

Product Details

Standard tip, screw starter, 5-5/8 inch.

Technical Specs

  • Item Screw Starter
  • Features Pocket clip
  • Overall Length 5-5/8"
  • Standards ANSI
  • Tip Size 1/4" to 3/8" or 6, 8, 10, 12
  • Tip Style Keystone Slotted
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list