SCREW STARTER PHILLIPS 9- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW STARTER PHILLIPS 9-

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9886
  • Mfr. Model # 9886
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 97
  • Shipping Weight 0.75 lbs

Product Details

Phillips tip, screw starter, 9-3/4 inch.

Technical Specs

  • Item Screw Starter
  • Features Pocket clip
  • Overall Length 9-3/4
  • Tip Size 3/16" to 3/8" or 5, 6, 8, 10, 12
  • Tip Style Phillips(R)
  • Standards ANSI
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list