Skip Content
SCREW SQUARE DR PAN NO.10 X 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SQUARE DR PAN NO.10 X 1-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SQP10-150
  • Mfr. Model # 1SQP10-150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 992
  • Shipping Weight 0.01 lbs

Product Details

18.8 stainless steel, pan head, square drive, type A tapping screw. Size 10 x 1-1/2 inches.

Technical Specs

  • Length 1-1/2"
  • Package Quantity 100
  • Size 10
  • Item Screw
  • Material Stainless Steel
  • Drive Type Square drive
  • Head Type Pan
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list