SCREW SQUARE DR FLAT NO.12 X 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SQUARE DR FLAT NO.12 X 1-1/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SQF12-125
  • Mfr. Model # 1SQF12-125
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 993
  • Shipping Weight 0.01 lbs

Product Details

18.8 stainless steel, flat head, square drive, type A tapping screw. Size 12 x 1-1/4 inches.

Technical Specs

  • Length 1-1/4"
  • Package Quantity 50
  • Size 12
  • Item Screw
  • Material Stainless Steel
  • System of Measurement Inch
  • Drive Type Square drive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list