Skip Content
SCREW SOCKET SHOULDER 3/8X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET SHOULDER 3/8X3/4

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO16800
  • Mfr. Model # 16800
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Item Shoulder Screw
  • Material Alloy Steel
  • Finish Plain
  • Package Quantity 25
  • Temp. Range (F) 50 Degrees F - 550 Degrees F
  • Thread Size 5/16"-18
  • Class 3 A
  • Drive Size 3/16"
  • Head Style Knurled
  • Drive Type Hex Socket
  • Shear Strength (PSI) 96,000
  • Thread Length 1/2"
  • Meets/Exceeds ANSI/ASME B18.3
  • Rockwell Hardness 36 - 43
  • Min. Tensile Strength (PSI) 1,60,000
  • Head Dia. 9/16"
  • Screw Head Dia. 0.562"
  • Shoulder Dia. 3/8"
  • Head Height 1/4"
  • Shoulder Length Tolerance +/- 0.005"
  • Shoulder Length 3/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list